This item is Discontinued.

Wf Taylor WF Taylor DYNAMIC-4 2098 4 gal Multi-Functional Pressure Sensitive Adhesive 719692022619

WF Taylor DYNAMIC-4 2098 4 gal Multi-Functional Pressure Sensitive Adhesive (Discontinued)

  • Mfr # 719692022619
  • Zoro # G604006528
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
719692022619
Zoro #
G604006528
UPC #
719692022619
Country of Origin
China

Description

Dynamic (2098) is a multi-functional pressure sensitive adhesive that is adaptable to numerous flooring types including resilient floor coverings, carpet, carpet cushion and stair treads. Dynamic will save you time by allowing for instant access to light traffic, while providing the waterproof benefits of a hard-set adhesive.

Features
  • Immediate access for light traffic
  • Color Ready technology improves install accuracy
  • High-strength, waterproof bond
  • PSA performance with hard-set resilience
  • LEED v4 contributing (CDPH v1.2)
  • Bonds up to 99% RH & 5-12 pH
Specifications
  • Capacity: 4 gal
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.