WF8735AD 8700 Series RV Battery Charger Power Center, 35 Amp

  • Mfr # WF-8735-AD

  • Zoro # G821735928


product price:  $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF-8735-AD
Zoro #
G821735928
UPC #
-
Country of Origin
China

Description

Exclusive to WFCO Converters, Power Centers, and MBAs feature new Patent Pending technology that will DETECT Lead Acid or Lithium Ion batteries and AUTOMATICALLY change the charging profile based on the battery. RV owners will no longer need to change out an entire converter or operate a manual switch to properly charge batteries.8700 Series converters provide a highly reliable nominal 13.6 volts DC with or without a battery, and no extra filtering is required. WFCO's three-stage battery charging results in longer battery life, and is totally automatic. Nominal voltage output modes are a 13.2 volts DC RANGE "float" mode, 13.6 range "absorption" mode, and a 14.4 volts DC range "bulk" mode, which ensures longer battery life. Short-circuit and reverse polarity protections provide further reliability and peace of mind. The cooling fan for the WF-8725, WF-8735 and WF-8740 operates only when needed and ensures quiet operation. Every model is FCC Class B compliant, which means that the converters do not cause interference with televisions, radios or other signals. The WF-8735 and WF-8740 models bring you the convenience of built-in AC/DC distribution with a 30-amp main AC breaker and total of up to five 20-amp branch AC circuits. Four branch DC circuits are available with LED bulbs for each DC circuit, to illuminate and identify open circuits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.