Zoro Homepage

Differential Pressure Gauge, 0 to 15" WC

  • Mfr # 25KL4LBW

  • Zoro # G807963819


product price: $44.29
/ea

Key Features

Accuracy
1.5%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
25KL4
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25KL4LBW
Zoro #
G807963819
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in

Details

Item
Differential Pressure Gauge
Accuracy
1.5%
Process Connection Type
NPT
Series
25KL4
Process Connection Gender
Male
Process Connection Location
Bottom
Pressure Range
0 to 15 in wc
Sensor Type
Schaffer Diaphragm
Socket Material
Brass
Gauge Case Material
Chrome
Dial Face Material
Brass
Case Finish
Chrome
Case Material
Chrome
Lens Material
Polycarbonate
Process Temperature Range
212 Degrees F
Sensor Material
Brass
Maximum Working Static Pressure
30 psig
Pressure Gauge Type
Differential Pressure Gauge
Compatible Process Media
Liquids and Gases Compatible with Brass
Number of Switches
0
Pressure Measurement - Minimum
0 in wc
Pressure Measurement - Maximum
15 in wc
Process Media Temperature - Maximum
212 Degrees F
Product Type
Pressure Gauge
Process Media Temperature - Minimum
-4 Degrees F
Working Static Pressure - Maximum
30 psig
NEMA Enclosure Rating
No Enclosure
IP Rating
IP52
Includes Calibration Certificate
No

Description

Differential Pressure Gauge,0 to 15" WC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.