Zoro Homepage

Differential Pressure Gauge, 0 to 5000psi

  • Mfr # 251L4POW

  • Zoro # G107963793


product price: $26.29
/ea

Key Features

Accuracy
1.5%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
251L4
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251L4POW
Zoro #
G107963793
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in

Description

Differential Pressure Gauge,0 to 5000psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.