Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whale FW1225 Watermaster Automatic Pressure Pump - 12L - 45PSI - 24V

  • Mfr # FW1225

  • Zoro # G203078995


product price: $139.94
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW1225
Zoro #
G203078995
UPC #
766478952387
Country of Origin
United Kingdom

Description

FW1225 Watermaster Automatic Pressure Pump - 12L - 45PSI - 24V
Whale Watermaster Automatic Pressure Pump. For more than a decade we have refined our pressure pump designs to ensure long term reliability and efficient performance. The Whale Watermaster gives smooth consistent flow at a variety of outlets.
Power
  • High flow rates at a variety of outlets
  • Smooth Constant Flow
  • Self Priming Up To 3m (10ft)

Performance
  • Quiet Operation
  • Automatic Operation - Plug 'n' Play
  • Easy Installation - Suitable For 15mm Quick Connect Plumbing or 1/2" threaded hose connections
  • Suitable For Use With Salt or Fresh Water

PLUS Protection
  • Fully Sealed Protective Motor Housing
  • Completely Integrated Electronics
  • IP65 Rated - No Water Ingress
  • Runs Dry Without Damage
  • Includes strainer to protect pump from debris

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.