Zoro Homepage

Whale Grey Waste Tank - 8 Liter - 2.1 Gallons - 1 Sensor

  • Mfr # GT0810B

  • Zoro # G116087701


product price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0810B
Zoro #
G116087701
UPC #
766478955630
Country of Origin
United Kingdom

Description

Grey Waste Tank - 8 Liter - 2.1 Gallons - 1 SensorThis tank has a unique ‘triple seal' lid that isolates electronics from the harsh grey waste environment for advanced durability.Features:Integrated sensors for automatic pump control; a solid-state switch protected against water ingressEasy wiring - connect any 12V or 24V DC pump system up to 20 amps with no relay requiredPorts shaped for drilling accuracy 8-liter and 20-liter tanks onlyDouble switch models - the second sensor can be wired to a high-level alarm or second pumpPumps can be top- or side-mounted on a 20-liter tankSpecifications:Capacity: 8 liters 2.1 gallonsNo. of Sensors: 1Electrical Connections: Tinned wire endsInlet Hose Connections: 19mm 3⁄4'' x 2, 25mm 1'' x 3, 38mm 11⁄2'' x 3Outlet Hose Connections: 19mm 3⁄4'' x 1, 25mm 1'' x 1Materials: Tank: MDPE, Seals: EPDM/Neoprene, Monprene, Lid: Glass-filled Polypropylene, ABS, PolyurethaneService Kits Lid & Sensor Array: AK1005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.