Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray

  • Mfr # 1805S0020

  • Zoro # G110088353


product price: $37.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805S0020
Zoro #
G110088353
UPC #
-
Country of Origin
Spain

Description

Antispatter, WhaleSpray 1805, Base Type: Ceramic; Container Type: Aerosol; Container Size: 10.26oz; Pack: 12/Case - Innovative antispatter, 100% ceramic that protects treated surfaces up to 8 hours. Thanks to its extraordinary resistance to temperature above 1400Deg C. Protection of surfaces, positioners, parts, nozzles in welding processes: MIG, MAG, Laser and plasma cutting.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.