
Fallbrook Printer Stand, Engineered Wood, 3 Shelves, 1 Drawer, 24in x 20in x 30.25in, Smoked Ash
Mfr # SPUS-FBPS-GM
Zoro # G515510244
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Lock
No
Number of Shelves
3
Number of Drawers
1
Overall Depth
20 in
Caster/Wheel Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPUS-FBPS-GM
Zoro #
G515510244
UPC #
764053541872
Country of Origin
Malaysia
Dimensions
Overall Depth
20 in
Overall Width
24 in
Details
Lock
No
Number of Shelves
3
Number of Drawers
1
Caster/Wheel Indicator
No
Shelf Type
Second from Top: Adjustable; Top & Bottom: Fixed
Drawer Color
Smoked Ash
Color Family
Gray
Overall Material Type
Engineered Wood
Number of Handle
0
Color
Smoked Ash
Door Quantity
0
Compact Storage Indicator
No
Item
Office/Machine Stands
Bin Quantity
0
Material
Laminated Engineered Wood
Compartment Handles
1
Description
Features one storage drawer and two shelves for additional storage. Durable laminate construction and full-extension, ball bearing metal drawer glides. Accommodates most home printers. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.