This item is Discontinued.

Whalen Furniture Mfg DESK, 53in, CORNER, ONYX LTCGD

DESK, 53in, CORNER, ONYX (Discontinued)

  • Mfr # LTCGD
  • Zoro # G510772678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTCGD
Zoro #
G510772678
UPC #
764053543807
Country of Origin
Viet Nam

Description

LevelUp Gear's LEET Corner Gaming Desk delivers all the features and unique attributes required to create a comfortable space for working from home, completing schoolwork or gaming for hours on end. Corner-hugging design helps you maximize your work space without sacrificing floor space, and an all metal base with leveling glides keeps everything sturdy and stable. A generously sized worksurface allows you to spread out, while the worksurface's integrated 3 mm-thick mouse and keyboard pads, wireless charging station and cup holder allow you to maintain control, power up and stay at the top of your game. The integrated pad also features a remote-control activated RGB LED lighting system, so you can keep it lit with colorful geometric patterns. Centered, above the worksurface, a wide monitor shelf raises up to two 24in LED monitors to eye level, making it easy to focus your attention on everything that matters. On the right-hand side, two under-surface utility shelves accommodate all of the essentials; and on the left-hand side, an under-surface CPU shelf accommodates your latest custom build. Along the top of the CPU shelf, a headset holder keeps you at the ready for both business meetings and live-streaming. Cord-management tracks running behind and below keep everything looking neat and of a piece. Series Name: Whalen LevelUp Gear LEET; Worksurface/Base Color: Onyx; Color Family: Black; Worksurface Shape: Corner.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.