Bar-Coded BOD Bottle, 300mL, 265-288, PK 24
Mfr # 227497-12
Zoro # G821689009
product price: $430.99
/pk 24, $17.96/ea
Free Shipping & Returns
Key Features
Color
Clear
Material - Machining
Type I Boro
Outer Dia.
69 mm
Marking Area
Marking Area
Style Stopper
Glass Robotic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227497-12
Zoro #
G821689009
UPC #
-
Country of Origin
Italy
Dimensions
Outer Dia.
69 mm
Height
165 mm
Details
Color
Clear
Material - Machining
Type I Boro
Marking Area
Marking Area
Style Stopper
Glass Robotic
Barcoding
Barcoding
Number Sequence
265-228
Capacity
300 mL
Description
Bar-Coded BOD Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.