This item is Discontinued.

Wheaton BOD Bottle, 300mL, PK36 227494-01G

BOD Bottle, 300mL, PK36 (Discontinued)

  • Mfr # 227494-01G
  • Zoro # G5926146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227494-01G
Zoro #
G5926146
UPC #
-
Country of Origin
Mexico

Dimensions

Height
165mm
Labware Height - Metric
165 mm
Diameter
69 mm
Body Diameter - Metric
43 mm
Mouth Size
Narrow
Overall Height - Metric
115 mm

Details

Item
BOD Bottle
Capacity
300mL
Autoclavable
No
Labware Body Material
Type I Borosilicate Glass
Special Features
Number Sequence: 1-36
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Type
Pennyhead Stopper
Labware Basic Material
Glass
Labware Closure Color
White Clear
Labware Closure Material
Glass
Labware Capacity - Metric
300 mL
Mouth
Narrow
Closure Material
Glass
Sterile/Non-Sterile
Non-Sterile
Shape
Round
Graduated
No
Basic Material
Glass
Closure Type
Pennyhead Stopper
Capacity - Metric
60 mL
Clarity
Transparent
Bottle Type
BOD
Closure Color
Clear/White
USP Specification
Type I
Body Color
Clear
Capacity - English
2.02 fl oz
Body Material
Borosilicate Glass

Description

BOD Bottle, Body Color Clear, Body Material Borosilicate Glass, Body Diameter - Metric 43 mm, Bottle Type BOD, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 115 mm, Clarity Transparent, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Shape Round, Basic Material Glass, Closure Type Pennyhead Stopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.