Shop WHEATON
See all product information
Create Account
BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-16
- Zoro # G222657355
product price:Â
$
458.99
/pk of 24, $19.12/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Closure Type
Robotic Stopper
Closure Liner Material
Unlined
Basic Material
Glass
Capacity - Metric
300 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-16
- Zoro #
- G222657355
- UPC #
- -
- Country of Origin
- Mexico
- Clarity
- Clear
- Closure Type
- Robotic Stopper
- Closure Liner Material
- Unlined
- Basic Material
- Glass
- Capacity - Metric
- 300 mL
- Closure Material
- Glass
- ASTM Specification
- E438 Type I
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- BOD
- Capacity - English
- 300 mL
- Closure Color
- Colorless
- Item
- BOD Bottle
- Body Color
- Colorless
- Body Material
- Borosilicate Glass
- Special Features
- Number Sequence: 361-384
- Closure Included
- Yes
- Standards
- ASTM, USP
- USP Specification
- Type I
- Numbers of Bottles Included
- 24
- Autoclavable
- No
- Graduated
- No
- Shape
- Round
- Front Closure
- Robotic Stopper
Dimensions
- Overall Depth - Metric
- 69 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 69 mm
- Overall Width - Metric
- 69 mm
- Overall Height - Metric
- 165 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.