BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-16G
- Zoro # G922729468
product price:Â
$
458.99
/pk of 24, $19.12/ea
Free Shipping & Returns
Key Features
Closure Material
Glass
Closure Type
Pennyhead Stopper
Mouth Size
Narrow
Special Features
Number Sequence: 361-384
Body Material
Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-16G
- Zoro #
- G922729468
- UPC #
- -
- Country of Origin
- Mexico
- Closure Material
- Glass
- Closure Type
- Pennyhead Stopper
- Special Features
- Number Sequence: 361-384
- Body Material
- Borosilicate Glass
- ASTM Specification
- E438 Type I
- USP Specification
- Type I
- Bottle Type
- BOD
- Autoclavable
- No
- Closure Included
- Yes
- Clarity
- Clear
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Round
- Closure Liner Material
- Unlined
- Closure Color
- Colorless
- Numbers of Bottles Included
- 24
- Standards
- ASTM, USP
- Capacity - English
- 300 mL
- Capacity - Metric
- 300 mL
- Graduated
- No
- Basic Material
- Glass
- Item
- BOD Bottle
- Body Color
- Colorless
- Front Closure
- Pennyhead Stopper
Dimensions
- Mouth Size
- Narrow
- Overall Width - Metric
- 69 mm
- Overall Height - Metric
- 165 mm
- Overall Depth - Metric
- 69 mm
- Body Diameter - Metric
- 69 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.