Shop WHEATON
See all product information
Create Account
BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-18G
- Zoro # G122658230
product price:Â
$
457.99
/pk of 24, $19.08/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Shape
Round
Special Features
Number Sequence: 409-432
Mouth Size
Narrow
Capacity - English
300 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-18G
- Zoro #
- G122658230
- UPC #
- -
- Country of Origin
- Mexico
- Clarity
- Clear
- Shape
- Round
- Special Features
- Number Sequence: 409-432
- Capacity - English
- 300 mL
- Item
- BOD Bottle
- Capacity - Metric
- 300 mL
- Closure Type
- Pennyhead Stopper
- Graduated
- No
- Body Material
- Borosilicate Glass
- Bottle Type
- BOD
- Body Color
- Colorless
- USP Specification
- Type I
- Closure Material
- Glass
- Closure Color
- Colorless
- Numbers of Bottles Included
- 24
- Basic Material
- Glass
- ASTM Specification
- E438 Type I
- Individually Wrapped
- Not Individually Wrapped
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Autoclavable
- No
- Standards
- ASTM, USP
- Front Closure
- Pennyhead Stopper
Dimensions
- Mouth Size
- Narrow
- Body Diameter - Metric
- 69 mm
- Overall Height - Metric
- 165 mm
- Overall Width - Metric
- 69 mm
- Overall Depth - Metric
- 69 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.