Zoro Homepage

Bottle, Graduated, Glass, 500mL, PK24

  • Mfr # W216970

  • Zoro # G4281331


product price: $77.39
/pk 24, $3.22/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216970
Zoro #
G4281331
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Overall Height - Metric
145 mm
Minimum Screw Closure Size
70 mm
Body Diameter - Metric
76 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Screw Closure Size 70-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Closure Material Polypropylene, Shape Round, Basic Material Glass, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.