Shop WHEATON
See all product information
Create Account
Bottle Top Dispenser, 2.5 mL
- Mfr # W845002
- Zoro # G9188131
product price:Â
$
1,192.99
/ea
Free Shipping & Returns
Key Features
Volume
0.25 to 2.5mL
For Use With
Bottle
Graduations
0.05 mL
Autoclavable
Yes
Includes
Ground Glass Plunger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W845002
- Zoro #
- G9188131
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Bottle Top Dispenser
- Volume
- 0.25 to 2.5mL
- For Use With
- Bottle
- Graduations
- 0.05 mL
- Autoclavable
- Yes
- Includes
- Ground Glass Plunger
- Accuracy
- max. vol. +/-0.6%, mid. vol. +/-1.6%, min. vol. +/-2.7%
- Product Type
- Bottle Top Dispenser
- Graduation Increments - Metric
- 0.05 mL
- Minimum Graduation - Metric
- 0.25 mL
- Graduated
- Yes
- Maximum Graduation - Metric
- 2.5 mL
- Capacity - Metric
- 2.5 mL
- Compatible Product Type
- Bottle
Dimensions
- Thread Size
- 45 mm
Description
Bottle Top Dispenser, Capacity - Metric 2.5 mL, Graduation Increments - Metric 0.05 mL, Minimum Graduation - Metric 0.25 mL, Maximum Graduation - Metric 2.5 mL, Product Type Bottle Top Dispenser, For Use With Bottle, Autoclavable Yes, Accuracy max. vol. +/-0.6 Percent, mid. vol. +/-1.6 Percent, min. vol. +/-2.7 Percent, Graduated Yes, Includes Ground Glass Plunger, Thread Size 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.