Zoro Homepage

Clear Ampule, 20mL, PK144

  • Mfr # 176782

  • Zoro # G5920801


product price: $176.99
/pk 144, $1.23/ea
Free Shipping & Returns

Key Features

Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Labware Capacity - Metric
20 mL
Special Features
Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed
Glassware Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176782
Zoro #
G5920801
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Metric
135 mm
Body Diameter - Metric
22 mm

Details

Item
Clear Ampule
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Labware Capacity - Metric
20 mL
Special Features
Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed
Glassware Class
A
Capacity - English
0.67 fl oz
Basic Material
Glass
Clarity
Transparent
Vial Type
Storage
USP Specification
Type I
Sterile/Non-Sterile
Sterile
Body Color
Clear
Capacity - Metric
20 mL
Product Type
Ampule
Body Material
Borosilicate Glass
Number of Vials Included
144

Description

Clear Ampule, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 22 mm, Product Type Ampule, Vial Type Storage, Body Material Borosilicate Glass, Sterile/Non-Sterile Sterile, Body Color Clear, Glassware Class A, Overall Height - Metric 135 mm, Number of Vials Included 144, Basic Material Glass, Special Features Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.