Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryoelite, 2mL, RB, Nat Cap No, PP, PK1000

  • Mfr # W985851

  • Zoro # G4697883


product price: $348.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Color
natural
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.54 oz
Capacity
2ml
Labware Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W985851
Zoro #
G4697883
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
49 mm
Labware Height - English
1.93 in
Dia.
12mm
Height
49mm
Body Diameter - Metric
12 mm
Overall Height - Metric
49 mm

Details

Item
Cryogenic Vial
Color
natural
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.54 oz
Capacity
2ml
Labware Closure Material
Polypropylene
Special Features
Lot Certified RNase/DNase and Endotoxin Free Providing Assurance of Product Integrity, Unrivaled Cap Seal Exceeds DOT and IATA Regulations
Closure Material
Polypropylene
Material of Construction
polypropylene
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Body Color
White
Capacity - Metric
2 mL
Capacity - English
0.06 fl oz
Closure Type
Cap Seal
Product Type
Vial
Number of Vials Included
1,000
Closure Color
Natural
Body Color
Natural
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Includes Closure
Yes
Vial Type
Cryogenic
Body Material
HDPE
Standards
DOT, IATA Regulations
Graduated
No

Description

Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Overall Height - Metric 49 mm, Number of Vials Included 1,000, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.