Zoro Homepage

Flask Clamp, Polypropylene, 500mL

  • Mfr # WPSFC0500

  • Zoro # G5865544


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Lab Jack
Item - Clamp, Stand, Support
Lab Jack
Length
10.5 in
Base Length
5 1/2 in
Base Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPSFC0500
Zoro #
G5865544
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.5 in
Base Length
5 1/2 in
Base Width
4 1/2 in
Max. Height
10.5 in
Height
10.5 in
Overall Height
24 3/4 in
Clamp Diameter
44 in
Overall Length
10 1/2 in

Details

Type - Clamp, Stand, Support
Lab Jack
Item - Clamp, Stand, Support
Lab Jack
Material
Aluminum, Stainless Steel
Max. Capacity
44 lb
Item
Flask Clamp
Body Material
Polypropylene
Includes
Screws, Washers
Product Type
Shaker Flask Clamp
Includes Mounting Hardware
Mounting Hardware Included
Maximum Capacity
500 mL
Clamp Material
Polypropylene

Description

Lab Jack, Lab Jack, Length 10.5 in, Base Length 5 1/2 in, Base Width 4 1/2 in, Material Aluminum, Stainless Steel, Max. Height 10.5 in, Height 10.5 in, Includes Screws, Washers, Max. Capacity 44 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.