Zoro Homepage

Glass Bottle, 4 oz, PK24

  • Mfr # W216924

  • Zoro # G5915743


product price: $59.69
/pk 24, $2.49/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216924
Zoro #
G5915743
UPC #
-
Country of Origin
United States

Dimensions

Diameter
52 mm
Labware Height - Metric
84 mm
Labware Screw Closure Size
48-400 mm
Height
84mm
Screw Closure Size
48-400 mm
Minimum Screw Closure Size
48 mm
Overall Height - Metric
84 mm
Mouth Size
Wide
Body Diameter - Metric
52 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Includes Closure
Yes
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Closure Type
Tamper Evident
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - English
4 oz
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Includes
Hazardous Communication Label
Labware Basic Material
Glass
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Graduated
No
Body Color
Clear
Closure Color
White
Closure Included
Yes
Body Material
Soda Lime Glass
Capacity - Metric
125 mL
Closure Liner Material
Polyvinyl
USP Specification
Type III
Capacity - English
4 fl oz
Closure Type
Tamper Evident
Includes Label
Yes
Basic Material
Glass
Bottle Type
Sampling

Description

Bottle, Body Color Clear, Body Diameter - Metric 52 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 84 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.