This item is Discontinued.

Wheaton Glass Jar, 32 oz, PK12 W216918

Glass Jar, 32 oz, PK12 (Discontinued)

  • Mfr # W216918
  • Zoro # G5969546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W216918
Zoro #
G5969546
UPC #
-
Country of Origin
United States

Dimensions

Height
170mm
Labware Height - Metric
170 mm
Screw Closure Size
89-400 mm
Diameter
95 mm
Labware Screw Closure Size
89-400 mm
Mouth Size
Wide
Body Diameter - Metric
95 mm
Overall Height - Metric
170 mm

Details

Item
Jar
Capacity
32 oz.
Labware Basic Material
Glass
Mouth
Wide
Labware Capacity - English
32 oz
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Type
Tamper Evident
Includes
Tamper Evident Seal
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Closure Material
Polypropylene
Graduation Range
Not Specified
Shape
Round
Capacity - English
32 fl oz
Closure Color
White Clear
Closure Type
Tamper Evident
Body Material
Soda Lime Glass
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl
Body Color
Clear

Description

Jar, Body Color Clear, Body Material Soda Lime Glass, Body Diameter - Metric 95 mm, Capacity - English 32 fl oz, Overall Height - Metric 170 mm, Closure Liner Material Pulp/Vinyl, Screw Closure Size 89-400 mm, Closure Color White Clear, Mouth Size Wide, Closure Material Polypropylene, Shape Round, Basic Material Glass, Closure Type Tamper Evident, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.