Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 250mL, 148mm H, PK48

  • Mfr # 219437

  • Zoro # G9185185


product price: $355.99
/pk 48, $7.42/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Diameter
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219437
Zoro #
G9185185
UPC #
-
Country of Origin
China

Dimensions

Diameter
67 mm
Height
148mm
Labware Screw Closure Size
33-430 mm
Screw Closure Size
33-430 mm
Labware Height - Metric
148 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
67 mm
Overall Height - Metric
152 mm

Details

Item
Media Bottle
Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Shape
Modern Round
Capacity
250ml
Bottle/Jar Shape
Modern Round
Includes Closure
No
Labware Closure Type
Screw On
Bottle/Jar Type
Media
Labware Body Color
Clear
Labware Clarity
Transparent
Graduation Range
50 to 250 mL
Graduation Subdivisions
50 mL
Special Features
Easy Measuring Volume and Identifying Content, Hand Grips Bottle Provide Easy Handling, Special Pour Lip Facilitates Drip Free Pouring
Glassware Class
Not Rated
Labware Capacity - Metric
250 mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
ASTM Specification
E438 Type I
Bottle Type
Media
Clarity
Transparent
Capacity - English
8.45 fl oz
Graduated
Yes
Maximum Graduation - Metric
250 mL
Closure Included
No
Closure Type
Screw On
Capacity - Metric
250 mL
Basic Material
Glass
Closure Liner Material
No Closure
USP Specification
Type I
Graduation Increments - Metric
50 mL
Body Color
Clear
Body Material
Borosilicate Glass

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 67 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 152 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-430 mm, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 50 mL, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.