Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Sample Bottle, 4 oz., 163mm H, PK144

  • Mfr # W216994

  • Zoro # G9186908


product price: $291.99
/pk 144, $2.03/ea
Free Shipping & Returns

Key Features

Closure Material
Cork
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216994
Zoro #
G9186908
UPC #
-
Country of Origin
United States

Dimensions

Diameter
37 mm
Height
163mm
Labware Height - Metric
163 mm
Body Diameter - Metric
37 mm
Mouth Size
Wide
Overall Height - Metric
163 mm

Details

Item
Oil Sample Bottle
Closure Material
Cork
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
4 oz.
Glassware Class
Not Rated
Bottle/Jar Type
Sampling
Labware Closure Type
Stopper
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
4 oz
Labware Closure Liner Material
Unlined
Labware Body Color
Clear
Labware Closure Color
Natural
Labware Clarity
Transparent
Bottle/Jar Shape
Cylindrical
Labware Closure Material
Cork
Graduation Range
Not Specified
Special Features
Bottles Supplied with Inserted Cork Bung
Closure Liner Material
Unlined
Graduated
No
USP Specification
Type I
Capacity - English
4 fl oz
Closure Color
Natural
Closure Type
Stopper
Capacity - Metric
125 mL
Closure Included
Yes
Clarity
Transparent
Body Color
Clear
Body Material
Borosilicate Glass
Bottle Type
Sampling
Basic Material
Glass

Description

Oil Sample Bottle, Body Color Clear, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 163 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Cork, Special Features Bottles Supplied with Inserted Cork Bung, Shape Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.