Pipetter 826XS, 5 to 50uL

  • Mfr # W810308-XS

  • Zoro # G6026553


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Accuracy
Less Than +/-1.3%
Range
5 to 50uL
Standards
ISO 8655
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810308-XS
Zoro #
G6026553
UPC #
-
Country of Origin
Switzerland

Details

Material
Plastic
Color
Gray
Accuracy
Less Than +/-1.3%
Range
5 to 50uL
Item
Pipettor
Standards
ISO 8655
Product Type
Pipettor
Graduation Increments
0.1 ul
Pipettor Type
Manual

Description

Pipettor, Plastic, Gray, Accuracy Less Than +/-1.3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.