Zoro Homepage

Reagent Bottle, 5000mL, 320mm H

  • Mfr # 215243

  • Zoro # G9185307


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215243
Zoro #
G9185307
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
175 mm
Labware Height - Metric
320 mm
Height
320mm
Body Diameter - Metric
175 mm
Overall Height - Metric
320 mm
Mouth Size
Narrow

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
5000mL
Labware Closure Type
Stopper
Labware Body Material
Type I Borosilicate Glass
Special Features
Features No-Drip Pour Lip, Octagon-Shaped Ground Glass Stopper Seals the Bottle to Secure Contents and Help Prevent Spills and Evaporation
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Glassware Class
Not Rated
Graduation Range
Not Specified
Includes Closure
Yes
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Closure Color
Clear
Labware Body Color
Clear
Labware Closure Material
Glass
Bottle/Jar Type
Reagent
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
5 L
Bottle Type
Reagent
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Type
Stopper
Graduated
No
Closure Color
Clear
Closure Liner Material
Unlined
USP Specification
Type I
ASTM Specification
E438 Type I
Body Color
Clear
Capacity - English
1.32 gal
Capacity - Metric
5 L
Closure Included
Yes
Basic Material
Glass

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 175 mm, Bottle Type Reagent, Capacity - Metric 5 L, Capacity - English 1.32 gal, Overall Height - Metric 320 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.