Zoro Homepage

Safety Coated Bottle, 32 oz., 240mm H, PK12

  • Mfr # 220726

  • Zoro # G9185465


product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220726
Zoro #
G9185465
UPC #
-
Country of Origin
United States

Dimensions

Diameter
96 mm
Labware Screw Closure Size
33-400 mm
Height
240mm
Labware Height - Metric
240 mm
Screw Closure Size
33-400 mm
Overall Height - Metric
212 mm
Mouth Size
Wide
Body Diameter - Metric
98 mm
Minimum Screw Closure Size
33 mm

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 98 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 212 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.