Zoro Homepage

Safety Coated Bottle, 8 oz., 140mm H, PK48

  • Mfr # 220724

  • Zoro # G9185480


product price: $254.99
/pk 48, $5.31/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220724
Zoro #
G9185480
UPC #
-
Country of Origin
United States

Dimensions

Diameter
62 mm
Labware Height - Metric
140 mm
Height
140mm
Labware Screw Closure Size
24-400 mm
Screw Closure Size
24-400 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Wide
Overall Height - Metric
142 mm
Body Diameter - Metric
64 mm

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 64 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 142 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.