Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
224950
Zoro #
G5956851
UPC #
-
Country of Origin
United States
Dimensions
Dia.
12mm
Height
35mm
Neck Size
8-425 mm
Labware Height - Metric
35 mm
Overall Height - Metric
35 mm
Description
Sample Vial, Capacity - Metric 1.5 mL, Capacity - English 0.05 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Neck Size 8-425 mm, Body Color Colorless, Glassware Class A, Overall Height - Metric 35 mm, Number of Vials Included 60, Basic Material Glass, Special Features Foam Inserts and Alphanumeric Indexing, Packaged in Polystyrene Case with Partitions, Clarity Clear, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.