Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 40mL, PK72

  • Mfr # W224605

  • Zoro # G6012571


product price: $236.99
/pk 72, $3.29/ea
Free Shipping & Returns

Key Features

Capacity
40ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
28mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224605
Zoro #
G6012571
UPC #
-
Country of Origin
United States

Dimensions

Dia.
28mm
Height
95mm
Neck Size
24-400 mm
Labware Height - Metric
95 mm
Labware Height - English
3.74 in
Body Diameter - Metric
28 mm
Overall Height - Metric
98 mm
Screw Closure Size
24-400 mm

Details

Item
Sample Vial
Capacity
40ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Organic Samples, Partitioned Trays
Labware Body Color
Amber
Labware Closure Liner Material
PTFE/Rubber
Labware Closure Material
Phenolic
Color
Amber
Labware Capacity - Metric
40 mL
Closure Lining
PTFE Faced 14B Rubber Liner
Material of Construction
Borosilicate Glass, Type I
Labware Capacity - English
1.35 oz
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
Product Type
Vial
Basic Material
Glass
Capacity - English
1.35 fl oz
Closure Color
Black
Capacity - Metric
40 mL
Vial Type
Sample
Closure Type
Screw On
Closure Liner Material
PTFE/14B Rubber
Body Material
Borosilicate Glass
Number of Vials Included
72
Body Color
Amber

Description

Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 98 mm, Number of Vials Included 72, Basic Material Glass, Special Features Aqueous Samples, Organic Samples, Partitioned Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.