Zoro Homepage

Sample Vial, 4mL, PK200

  • Mfr # W225292

  • Zoro # G6039424


product price: $178.99
/pk 200, $0.89/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
17mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225292
Zoro #
G6039424
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
41mm
Neck Size
15-425 mm
Labware Height - Metric
41 mm
Screw Closure Size
15-425 mm
Overall Height - Metric
41 mm
Body Diameter - Metric
17 mm

Details

Item
Sample Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Material of Construction
Borosilicate Glass, Type I
Labware Closure Material
Phenolic
Labware Closure Liner Material
Rubber
Labware Capacity - Metric
4 mL
Closure Lining
14B Rubber
Color
Clear
Labware Capacity - English
0.14 oz
Glassware Class
A
Closure Liner Material
14B Rubber
Number of Vials Included
200
USP Specification
Type I
Clarity
Transparent
Body Color
Clear
Vial Type
Sample
Product Type
Vial
Capacity - English
0.13 fl oz
Closure Color
Black
Body Material
Borosilicate Glass
Capacity - Metric
4 mL
Basic Material
Glass

Description

Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material 14B Rubber, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 41 mm, Number of Vials Included 200, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.