Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wheaton Serum Bottle, 2000mL 844088

Serum Bottle, 2000mL (Discontinued)

  • Mfr # 844088
  • Zoro # G2950930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844088
Zoro #
G2950930
UPC #
-
Country of Origin
Switzerland

Dimensions

Mouth Size
Narrow

Details

Item
Serum Bottle
Capacity
2,000mL
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Body Color
Amber
Special Features
Ideal for Long and Short Term Sample Storage, Lyophilization and Vaccine/Injectable Drug Containers
Mouth
Narrow
Closure Material
Not Included
Labware Capacity - Metric
2 L
Graduation Range
Not Specified
Labware Body Material
Type I Borosilicate Glass
Bottle/Jar Type
Serum
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Shape
Round
Bottle Type
Reservoir
Body Material
Borosilicate Glass
Clarity
Transparent
Capacity - Metric
2 L
Capacity - English
67.6 fl oz
Basic Material
Glass
Body Color
Amber
Closure Color
Gray
Graduated
No
USP Specification
Type I

Description

Serum Bottle, Body Color Amber, Bottle Type Reservoir, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Special Features Ideal for Long and Short Term Sample Storage, Lyophilization and Vaccine/Injectable Drug Containers, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.