Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serum Bottle, 250mL

  • Mfr # 844082

  • Zoro # G2950958


product price: $69.19
/ea

Key Features

Capacity
250ml
Mouth
Narrow
Special Features
Ideal for Long and Short Term Sample Storage, Lyophilization and Vaccine/Injectable Drug Containers
Labware Body Color
Amber
Graduation Range
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844082
Zoro #
G2950958
UPC #
-
Country of Origin
Switzerland

Dimensions

Mouth Size
Narrow

Details

Item
Serum Bottle
Capacity
250ml
Mouth
Narrow
Special Features
Ideal for Long and Short Term Sample Storage, Lyophilization and Vaccine/Injectable Drug Containers
Labware Body Color
Amber
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Capacity - Metric
250 mL
Closure Material
Not Included
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Bottle/Jar Type
Serum
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type I
Body Material
Borosilicate Glass
Capacity - English
8.45 fl oz
Clarity
Transparent
Bottle Type
Reservoir
Body Color
Amber
Basic Material
Glass
Graduated
No
Capacity - Metric
250 mL
Closure Color
Gray

Description

Serum Bottle, Body Color Amber, Bottle Type Reservoir, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Special Features Ideal for Long and Short Term Sample Storage, Lyophilization and Vaccine/Injectable Drug Containers, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.