Shop WHEATON
See all product information
Create Account
StorageBox, 5-1/8"W, Fiberboard, PK15
- Mfr # W651604-XL
- Zoro # G4502233
product price:Â
$
176.99
/pk of 15, $11.80/ea
Free Shipping & Returns
Key Features
Max. Temp. Rating
-196 Degrees C
Overall Height
3.75 in
Overall Length
5 1/8 in
Material
Fiberboard
Overall Width
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W651604-XL
- Zoro #
- G4502233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3.75 in
- Overall Length
- 5 1/8 in
- Overall Width
- 5 1/8 in
- Wire Rope Length
- 130 mm
- Length
- 5 1/8 in
Details
- Item
- Storage Box
- Max. Temp. Rating
- -196 Degrees C
- Holds
- 5 mL Vials Vertically and 10 mL and 50 mL Horizontally
- Material
- Fiberboard
- Color
- Blue
- Product Type
- Storage Box
- Compatible Manufacturer Model Number
- W985850,W985851,W985852,W985853,W985860,W985861,W985862,W985863,W985864,W985865,W985866,W985867,W985867-100,W985868,W985869,W985870,W985871,W985872,W985874,W985881,W985900,W985901,W985902,W985903,W985910,W985911,W985912,W985913,W985914,W985915,W985916,W985917,W985918,W985919,W985920,W985921,W985922,W985923,W985924,W985925
- Compatible Product Type
- DWK Cyrogenic Vials
- Shell Material
- Fiberboard
Description
Cryogenic Vial Freezer Box, Corrugated Chipboard, Blue, Overall Height 3-3/4 In., Overall Width 5 In., Overall Length 5 In.Holds 5 mL Vials Vertically and 10 mL and 50 mL HorizontallyMax. Temp. Rating -196 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.