Tissue Grinder, 4 5/8 in L, PK2
- Mfr # 358048
- Zoro # G6038042
product price:Â
$
210.99
/pk of 2, $105.50/ea
Free Shipping & Returns
Key Features
Size
30 mL
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
30 mL
Tube Length
4 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 358048
- Zoro #
- G6038042
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Tissue Grinder
- Tube Material
- Borosilicate Glass
- Pestle Material
- Borosilicate Glass
- Capacity
- 30 mL
- Product Type
- Potter-Elvehjem Tissue Grinder
Dimensions
- Size
- 30 mL
- Tube Length
- 4 5/8 in
- Tube Dia.
- 24 mm
- Tube Diameter
- 7/8 in
Description
Potter-Elvehjen Tissue Grinder, Capacity 30mL, Size 30mL, Tube Material Low Extractable Borosilicate Glass, Tube Length 118mm, Tube Dia. 24mm, Pestle Material Low Extractable Borosilicate Glass, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.