UNI-DOSE Bottle and Vial, Amber, 15, PK 500
- Mfr # 226732
- Zoro # G9185961
product price:Â
$
445.99
/pk of 500, $0.89/ea
Free Shipping & Returns
Key Features
Capacity
15 mL
Neck Size
28.5 mm
Labware Body Material
Type III Soda Lime Glass
Material of Construction
Soda Lime Glass, Type III
Labware Capacity - Metric
15 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 226732
- Zoro #
- G9185961
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Neck Size
- 28.5 mm
- Dia.
- 32 mm
- Labware Height - Metric
- 42 mm
- Height
- 42 mm
- Overall Height - Metric
- 42 mm
- Body Diameter - Metric
- 32 mm
Details
- Item
- UNI-DOSE Bottle and Vial
- Capacity
- 15 mL
- Labware Body Material
- Type III Soda Lime Glass
- Material of Construction
- Soda Lime Glass, Type III
- Color
- Amber
- Labware Capacity - Metric
- 15 mL
- Labware Basic Material
- Glass
- Special Features
- Large Labeling Surface, Pet Vial is an Alternative to Glass and Costs Less to Ship, use with Wheaton(R) Tamper Evident Safety Cap
- Labware Body Color
- Amber
- Glassware Class
- B
- Product Type
- Vial
- Number of Vials Included
- 500
- Capacity - English
- 0.5 fl oz
- Body Color
- Amber
- USP Specification
- Type III
- Capacity - Metric
- 15 mL
- Basic Material
- Glass
- Body Material
- Soda Lime Glass
Description
UNI-DOSE Bottle and Vial, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.