Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wheeler-Rex 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" 4718

18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (Discontinued)

  • Mfr # 4718
  • Zoro # G7149241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4718
Zoro #
G7149241
UPC #
662933152852
Country of Origin
Spain

Dimensions

Overall Length
18"

Details

Item
End Iron Pipe Wrench,18"
Jaw Capacity
2-1/2"
Handle Material
Iron
Handle Type
I-Beam, Straight
Features
Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
Material
Heat Treated Alloy Steel
Jaw Type
Replaceable
Jaw Texture
Replaceable

Description

End Iron Pipe Wrench,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.