Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Pipe Shut Off Tool, 1-1/4-2 in Cap

  • Mfr # 70

  • Zoro # G4819665


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
11-3/4
Capacity (In.)
1 1/4 to 2 in
Function
Temporary Shut Off for Soft Copper Tubing
Includes
#72 Clamp, Carrying Case, Ratchet
Features
Compact and Easy to Use, Complete with Ratchet, Socket, Holding Clamp and Toolbox, Corrosion Resistant, Does Not Overwork Tube Walls, Shuts-Off, Holds and Restores Flow, Swing-Out Design for No Die Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70
Zoro #
G4819665
UPC #
662933103403
Country of Origin
United States

Dimensions

Overall Length (In.)
11-3/4
Minimum Pipe Size
1 1/4 in
Tool Length
11 3/4 in
Maximum Pipe Size
2 in

Details

Item
Pipe Shut Off Tool
Capacity (In.)
1 1/4 to 2 in
Function
Temporary Shut Off for Soft Copper Tubing
Includes
#72 Clamp, Carrying Case, Ratchet
Features
Compact and Easy to Use, Complete with Ratchet, Socket, Holding Clamp and Toolbox, Corrosion Resistant, Does Not Overwork Tube Walls, Shuts-Off, Holds and Restores Flow, Swing-Out Design for No Die Removal
Product Type
Pipe Shut Off Tools for Copper Pipe
Body Material
Copper
Material Application
Soft Copper Tubing
Compatible Product Type
Pipe

Description

Pipe Shut Off Tool, Minimum Pipe Size 1 1/4 in, Maximum Pipe Size 2 in, Material Application Soft Copper Tubing, Tool Length 11 3/4 in, Includes #72 Clamp, Carrying Case, Ratchet, Body Material Copper, Compatible Product Type Pipe, Features Compact and Easy to Use, Complete with Ratchet, Socket, Holding Clamp and Toolbox, Corrosion Resistant, Does Not Overwork Tube Walls, Shuts-Off, Holds and Restores Flow, Swing-Out Design for No Die Removal, Function Temporary Shut Off for Soft Copper Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.