Shop WHEELER-REX
See all product information
Create Account
drill tap
- Mfr # 89200
- Zoro # G824968996
product price:Â
$
1,361.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Diameter
2 27/40 in
Tool Weight
3.85 lb
Overall Length
6.75 in
Compatible Product Type
All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89200
- Zoro #
- G824968996
- UPC #
- 662933605303
- Country of Origin
- United Kingdom
Dimensions
- Overall Diameter
- 2 27/40 in
- Overall Length
- 6.75 in
- For Pipe Size - Minimum
- 2 in
- For Pipe Size - Maximum
- 2 in
- Length
- 6.75 in
Details
- Item
- drill tap
- Tool Weight
- 3.85 lb
- Compatible Product Type
- All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101
- Material
- Steel
- Compatible Manufacturer Part Number
- All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101
- Product Type
- Drill Tap
- Shank Shape
- Tapered
- Shell Material
- Steel
Description
drill tap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.