Shop WHEELER-REX
See all product information
Create Account
drill tap
- Mfr # 89150
- Zoro # G924968971
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
2.65 lb
For Pipe Size - Maximum
1 1/2 in
Shank Shape
Tapered
Material
Steel
For Pipe Size - Minimum
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89150
- Zoro #
- G924968971
- UPC #
- 662933605259
- Country of Origin
- United Kingdom
Dimensions
- For Pipe Size - Maximum
- 1 1/2 in
- For Pipe Size - Minimum
- 1 1/2 in
- Overall Length
- 6.75 in
- Overall Diameter
- 2 1/10 in
- Length
- 6.75 in
Details
- Item
- drill tap
- Tool Weight
- 2.65 lb
- Shank Shape
- Tapered
- Material
- Steel
- Compatible Product Type
- All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101
- Product Type
- Drill Tap
- Compatible Manufacturer Part Number
- All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101
- Shell Material
- Steel
Description
drill tap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.