Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pipe Stand, w/Bt Head

  • Mfr # 851

  • Zoro # G7062855


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Material Application
No
Features
Heavy-duty Ball Transfer Head; Folding Tripod; Quick-release Locking Ring; Heavy-duty Lock Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851
Zoro #
G7062855
UPC #
-
Country of Origin
United States

Details

Body Material
Steel
Material Application
No
Item
Folding Pipe Stand,w/Bt Head
Features
Heavy-duty Ball Transfer Head; Folding Tripod; Quick-release Locking Ring; Heavy-duty Lock Screw

Description

Folding Pipe Stand,w/Bt Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.