Zoro Homepage

Heel Jaw and Pin 10 In.

  • Mfr # 97102

  • Zoro # G1966295


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

For Use With
Straight Pipe Wrench
For Use With Mfr. Model Number
31010, 4510
Fits Brand
Ridgid, Wheeler-Rex
Impact Rated
No
Compatible with Manufacturer Model Number
31010, 4510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97102
Zoro #
G1966295
UPC #
-
Country of Origin
Spain

Dimensions

For Wrench Overall Length
10 in

Details

Item
Heel Jaw Assembly
For Use With
Straight Pipe Wrench
For Use With Mfr. Model Number
31010, 4510
Fits Brand
Ridgid, Wheeler-Rex
Impact Rated
No
Compatible with Manufacturer Model Number
31010, 4510
Compatible with Brand
Ridged, Wheeler-Rex
Accessory Type
Heel Jaw And Pin
For Use with Mfr. Model Number
31010, 4510
Compatible with Mfr. Model No.
31010, 4510
Compatible Mfg. Model Number
31010, 4510

Description

Heel Jaw Assembly, Compatible Grainger Part Number 4A498, Compatible Mfg. Model Number 31010, 4510, Compatible with Brand and Series Ridged, Wheeler-Rex, For Wrench Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.