Shop WHEELER-REX
See all product information
Create Account
hot tap system
- Mfr # 8102
- Zoro # G524968883
product price:Â
$
2,058.99
/ea
Free Shipping & Returns
Key Features
Kit Contents
3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in NPT Adapters, Cutter Shells, Arbor Assembly
Product Type
Hot Tapping System
Blade Material
High Speed Steel
Base Width
2 3/8 in
For Valve Size - Maximum
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8102
- Zoro #
- G524968883
- UPC #
- 662933624250
- Country of Origin
- United States
- Item
- hot tap system
- Kit Contents
- 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in NPT Adapters, Cutter Shells, Arbor Assembly
- Product Type
- Hot Tapping System
- Blade Material
- High Speed Steel
- For Pipe Material
- Copper, Steel
- Valve Thread Standard
- NPT
Dimensions
- Base Width
- 2 3/8 in
- For Valve Size - Maximum
- 2 in
- For Valve Size - Minimum
- 3/4 in
- Base Length
- 14 1/2 in
Description
hot tap system
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.