Zoro Homepage

Manual Pipe Cutter, 1-1/2"-8"

  • Mfr # 5918

  • Zoro # G7069679


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-1/2" to 8"
Material Application
Clay, No-Hub Soil Pipe
Features
Manual Cutting Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5918
Zoro #
G7069679
UPC #
662933161151
Country of Origin
United States

Details

Cutting Capacity
1-1/2" to 8"
Material Application
Clay, No-Hub Soil Pipe
Item
Manual Pipe Cutter,1-1/2"-8"
Features
Manual Cutting Action

Description

Manual Pipe Cutter,1-1/2"-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.