Manual Pipe Cutter, 2"-12"
Mfr # 59012
Zoro # G7126275
product price: $1,230.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
1-1/2" to 12"
Material Application
Clay, No-Hub Soil Pipe
Features
Manual Cutting Action
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59012
Zoro #
G7126275
UPC #
662933214857
Country of Origin
United States
Details
Cutting Capacity
1-1/2" to 12"
Material Application
Clay, No-Hub Soil Pipe
Item
Manual Pipe Cutter,2"-12"
Features
Manual Cutting Action
Description
Manual Pipe Cutter,2"-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.