Nipple Attachment, NPT 2"
Mfr # 62005
Zoro # G7042695
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62005
Zoro #
G7042695
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size - Pipe Fitting
2"
Details
Item
Nipple Attachment,NPT 2"
Description
Nipple Attachment,NPT 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.