Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbital Pipe Cutter, 4-12"

  • Mfr # 5412

  • Zoro # G7045398


product price: $25,538.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Cutting Capacity
4" to 12"
Material Application
Steel
Features
Clamshell Single Frame; Modular Design; Fast and Easy to Set-up and Operate; Gear Plate; Cut & Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5412
Zoro #
G7045398
UPC #
662933158052
Country of Origin
United States

Details

Cutting Capacity
4" to 12"
Material Application
Steel
Item
Orbital Pipe Cutter,4-12"
Features
Clamshell Single Frame; Modular Design; Fast and Easy to Set-up and Operate; Gear Plate; Cut & Groove

Description

Orbital Pipe Cutter,4-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.