pipe cutter
- Mfr # 5412
- Zoro # G824968989
product price:Â
$
25,150.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
220267 Cut-Off Blade, DI, 220705 30 Degrees Steel Bevel Blade, 220706 37 1/2 Degrees Steel Bevel Blade, 220707 45 Degrees DI Bevel Blade, 220770 45 Degrees Steel Bevel Blade, 220808 RH Cut-Off Blade, Steel, 220809 LH Cut-Off Blade, Steel
Power Source
Corded
For Pipe Size - Minimum
4 in
Features
Clamshell Frame and Modular Design Make this Machine Fast and Easy to Set Up and Operate
For Workpiece Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5412
- Zoro #
- G824968989
- UPC #
- 662933158052
- Country of Origin
- United States
- Item
- pipe cutter
- Includes
- 220267 Cut-Off Blade, DI, 220705 30 Degrees Steel Bevel Blade, 220706 37 1/2 Degrees Steel Bevel Blade, 220707 45 Degrees DI Bevel Blade, 220770 45 Degrees Steel Bevel Blade, 220808 RH Cut-Off Blade, Steel, 220809 LH Cut-Off Blade, Steel
- Power Source
- Corded
- Features
- Clamshell Frame and Modular Design Make this Machine Fast and Easy to Set Up and Operate
- For Workpiece Material
- Steel
- Product Type
- Pipe Cutter
- Tool Weight
- 362 lb
- Application
- Cutting
- Horsepower
- 3 hp
- Voltage
- 115V AC
Dimensions
- For Pipe Size - Minimum
- 4 in
- For Pipe Size - Maximum
- 12 in
- Fits Chest Size
- Clamshell Frame and Modular Design Make this Machine Fast and Easy to Set Up and Operate
Description
pipe cutter, Voltage 115V AC, Horsepower 3 hp, Application Cutting, Features Clamshell Frame and Modular Design Make this Machine Fast and Easy to Set Up and Operate, Includes 220267 Cut-Off Blade, DI, 220705 30 Degrees Steel Bevel Blade, 220706 37 1/2 Degrees Steel Bevel Blade, 220707 45 Degrees DI Bevel Blade, 220770 45 Degrees Steel Bevel Blade, 220808 RH Cut-Off Blade, Steel, 220809 LH Cut-Off Blade, Steel, Mounting Location Pipe Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.