Shop WHEELER-REX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
pipe cutter
- Mfr # 9412
- Zoro # G024969014
product price:Â
$
24,609.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Horsepower
3 hp
Product Type
Pipe Cutter
Power Source
Corded
For Pipe Size - Minimum
4 in
For Pipe Size - Maximum
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9412
- Zoro #
- G024969014
- UPC #
- 662933178753
- Country of Origin
- United States
- Item
- pipe cutter
- Horsepower
- 3 hp
- Product Type
- Pipe Cutter
- Power Source
- Corded
- Application
- Cutting
- For Workpiece Material
- Cast Iron, Ductile Iron
- Voltage
- 115V AC
Dimensions
- For Pipe Size - Minimum
- 4 in
- For Pipe Size - Maximum
- 12 in
Description
pipe cutter, Voltage 115V AC, Horsepower 3 hp, Application Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.