pipe dies
- Mfr # 60207
- Zoro # G124968955
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Compatible Threader Series
Wheeler Rex 6590, Wheeler Rex 6591
For Workpiece Material
Galvanized Steel, Iron, Steel
Thread Type
NPT
Application
Pipe
For Pipe Size
5 to 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60207
- Zoro #
- G124968955
- UPC #
- 662933216950
- Country of Origin
- Japan
Dimensions
- For Pipe Size
- 5 to 6 in
Details
- Item
- pipe dies
- Compatible Threader Series
- Wheeler Rex 6590, Wheeler Rex 6591
- For Workpiece Material
- Galvanized Steel, Iron, Steel
- Thread Type
- NPT
- Application
- Pipe
- Compatible Threader Type
- Threading Machine
- Compatible Thread Direction
- Right Hand
- Number of Dies
- 5
- Compatible Die Head Manufacturer Part Number
- 60128
- Die Head Compatibility
- Wheeler Rex 60128 Die Head
- Die Material
- Alloy Steel
Description
pipe dies, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Wheeler Rex 60128 Die Head, Compatible Threader Series Wheeler Rex 6590, Wheeler Rex 6591, Application Pipe, Number of Dies 5, Threads Per Inch 8, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 60128
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.