pipe dies
- Mfr # 60253
- Zoro # G924969015
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Compatible Die Head Manufacturer Part Number
60127
For Workpiece Material
PVC
Number of Dies
4
Application
Pipe
Die Head Compatibility
Wheeler Rex 60106/60127 Die Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60253
- Zoro #
- G924969015
- UPC #
- 662933218251
- Country of Origin
- Japan
Dimensions
- For Pipe Size
- 2 1/2 to 4 in
Details
- Item
- pipe dies
- Compatible Die Head Manufacturer Part Number
- 60127
- For Workpiece Material
- PVC
- Number of Dies
- 4
- Application
- Pipe
- Die Head Compatibility
- Wheeler Rex 60106/60127 Die Heads
- Die Material
- Alloy Steel
- Thread Type
- NPT
- Compatible Threader Type
- Threading Machine
- Compatible Threader Series
- Wheeler Rex 6590, Wheeler Rex 6591, Wheeler Rex 6790
- Compatible Thread Direction
- Right Hand
Description
pipe dies, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Wheeler Rex 60106/60127 Die Heads, Compatible Threader Series Wheeler Rex 6590, Wheeler Rex 6591, Wheeler Rex 6790, Application Pipe, Number of Dies 4, Threads Per Inch 8, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 60127
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.